

€3.19/ pieceexcl. VAT
€3.86incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 30 mm |
Outer Diameter | 56.2 mm |
Width | 2.5 mm |
Bearing | 2206 |
Material | Galvanized steel |
€3.19/ pieceexcl. VAT
€3.86incl. VAT
93 In stock - Estimated delivery date 05/11/2026