NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6206 ZAV

  • ERIKS:24023434
  • Manufacturer:7316578014800
Image 1
Save to list

€3.19/ pieceexcl. VAT

€3.86incl. VAT

93 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
ZAV
Inner Diameter
30 mm
Outer Diameter
56.2 mm
Width
2.5 mm
Bearing
6206
Material
Galvanized steel