

€6.82/ pieceexcl. VAT
€8.25incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 73 mm |
Outer Diameter | 130 mm |
Width | 3 mm |
Bearing | 4312 |
Material | Galvanized steel |
€6.82/ pieceexcl. VAT
€8.25incl. VAT
50 In stock - Estimated delivery date 09/11/2026