NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6312 ZJV

  • ERIKS:24023475
  • Manufacturer:7316578016729
Image 1
Save to list

€6.82/ pieceexcl. VAT

€8.25incl. VAT

50 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
ZJV
Inner Diameter
73 mm
Outer Diameter
130 mm
Width
3 mm
Bearing
6312
Material
Galvanized steel