

€2.66/ pieceexcl. VAT
€3.22incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 25 mm |
Outer Diameter | 47.8 mm |
Width | 2.5 mm |
Bearing | 4205 |
Material | Galvanized steel |
€2.66/ pieceexcl. VAT
€3.22incl. VAT
159 In stock - Estimated delivery date 09/11/2026