

€2.66/ pieceexcl. VAT
€3.22incl. VAT
159 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZAV |
Inner Diameter | 25 mm |
Outer Diameter | 47.8 mm |
Width | 2.5 mm |
Bearing | 6205 Z/RS |
Material | Galvanized steel |