

€5.87/ pieceexcl. VAT
€7.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 3 mm |
Bearing | 3212 |
Material | Galvanized steel |
€7.18/ pieceexcl. VAT
€8.69incl. VAT
12 In stock - Estimated delivery date 06/11/2026