NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6212 ZJV

  • ERIKS:24023439
  • Manufacturer:7316578015128
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 62 with integrated shields/seals (Z or RS). Seals the inner roller bearing ring.
Save to list

€7.18/ pieceexcl. VAT

€8.69incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
ZJV
Inner Diameter
69.5 mm
Outer Diameter
110 mm
Width
3 mm
Bearing
6212 Z/RS
Material
Galvanized steel