

€3.47/ pieceexcl. VAT
€4.20incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 43 mm |
Outer Diameter | 72 mm |
Width | 2.5 mm |
Bearing | 3207 |
Material | Galvanized steel |
€3.47/ pieceexcl. VAT
€4.20incl. VAT
47 In stock - Estimated delivery date 05/11/2026