

€3.47/ pieceexcl. VAT
€4.20incl. VAT
47 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZJV |
Inner Diameter | 42.7 mm |
Outer Diameter | 72 mm |
Width | 2.5 mm |
Bearing | 6207 |
Material | Galvanized steel |