NILOS

NILOS Nilos Ring for double row angular contact ball bearing 3204 JV

  • ERIKS:14009080
Image 1
Save to list

€1.81/ pieceexcl. VAT

€2.19incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
25.7 mm
Outer Diameter
47 mm
Width
2 mm
Bearing
3204
Material
Galvanized steel
Related products

€1.89/ pieceexcl. VAT

€2.29incl. VAT

72 In stock - Estimated delivery date 05/11/2026