

€37.54/ meterexcl. VAT
€45.42incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MURTFELDT |
Series | C5 |
Type | type CRU |
Material | Werkstoff "S" |
Link diameter | 6 mm |
Colour | Green |
With mounting profile | No |
Mounting profile | C5 |
€69.19/ pieceexcl. VAT
€83.72incl. VAT
12 In stock - Estimated delivery date 10/11/2026