MURTFELDT

MURTFELDT Steel-C-Profile Stainless Steel C5 28x12mm L=2000mm

  • ERIKS:23577862
Image 1
Image 2
Image 1
Image 2
Save to list

€69.19/ pieceexcl. VAT

€83.72incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Stainless steel V2A
Width
28 mm
Height
12 mm
Thickness
2 mm
Width opening
14 mm
Length
2000 mm