MURTFELDT

MURTFELDT Profile for round-link chain, type CRU, Werkstof S green, 13mm L=2000mm

  • ERIKS:23577763
Image 1
* = The steel-C-Profile must be ordered separately.
Save to list

€89.72/ meterexcl. VAT

€108.56incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Series
C12
Type
type CRU
Material
Werkstoff "S"
Link diameter
13 mm
Colour
Green
With mounting profile
No
Mounting profile
C12
Spare parts & accessories

€58.68/ pieceexcl. VAT

€71.00incl. VAT

Estimated delivery date - 23/11/2026

€223.13/ pieceexcl. VAT

€269.99incl. VAT

Estimated delivery date - 18/11/2026