MURTFELDT

MURTFELDT Steel-C-Profile Stainless Steel C12 60x20mm L=2000mm

  • ERIKS:23577866
Image 1
Image 2
Image 1
Image 2
Save to list

€223.13/ pieceexcl. VAT

€269.99incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MURTFELDT
Material
Stainless steel V2A
Width
60 mm
Height
20 mm
Thickness
2.5 mm
Width opening
36 mm
Length
2000 mm