MULTILENE

MULTILENE Profile Multilene MR Green CU 1/2x5/16 H=10 2000mm

  • ERIKS:10035028
Image 1
Save to list

€14.06/ meterexcl. VAT

€17.01incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.06

-

12+

€11.72

16.67%

22+

€9.37

33.33%

44+

€8.67

38.33%

66+

€8.20

41.67%

86+

€7.50

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1/2x5/16
DIN Standard
08B-1
Spare parts & accessories

€10.47/ meterexcl. VAT

€12.67incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026