MULTILENE

MULTILENE Profile Multilene MR Green CKG 1 1/4x3/4 2000mm

  • ERIKS:10034988
Image 1
Save to list

€39.03/ meterexcl. VAT

€47.23incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€39.03

-

4+

€32.53

16.67%

8+

€26.02

33.33%

16+

€24.07

38.33%

24+

€22.77

41.67%

32+

€20.82

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
1.1/4x 3/4
DIN Standard
20B-1
Spare parts & accessories

€69.52/ meterexcl. VAT

€84.12incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026

€26.01/ meterexcl. VAT

€31.47incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026