MULTILENE

MULTILENE Mounting profile C11 Stainless Steel 45x40mm 2000mm

  • ERIKS:10034959
Image 1
Save to list

€69.52/ meterexcl. VAT

€84.12incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€69.52

-

4+

€57.94

16.67%

6+

€46.35

33.33%

10+

€42.87

38.33%

14+

€40.55

41.67%

18+

€37.08

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
Stainless steel
Width
45 mm
Height
40 mm