MULTILENE

MULTILENE Profile Multilene MR Green CK 5/8x1/4 2000mm

  • ERIKS:12398831
Image 1
Save to list

€20.50/ meterexcl. VAT

€24.80incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.50

-

8+

€17.08

16.67%

16+

€13.66

33.33%

30+

€12.64

38.33%

44+

€11.96

41.67%

60+

€10.93

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
PE
Colour
Green
Roller size
5/8x1/4
Spare parts & accessories

€44.24/ meterexcl. VAT

€53.52incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026