MULTILENE

MULTILENE Mounting profile C7 Stainless Steel 28x16mm 2000mm

  • ERIKS:12398809
Image 1
Save to list

€44.24/ meterexcl. VAT

€53.52incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.23

-

4+

€36.86

16.67%

8+

€29.49

33.33%

14+

€27.28

38.33%

22+

€25.80

41.67%

28+

€23.59

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
Stainless steel
Width
28 mm
Height
16 mm