MOBREY

MOBREY Float switch Type 8340 series S417DA aluminium float stainless steel type F96 1 x NO 1 x NC PN40 DN65

  • ERIKS:12036205
Image 1
Image 2
Image 1
Image 2
Save to list

€1,312.40/ pieceexcl. VAT

€1,588.00incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOBREY
Series
S417DA
Type
8340
Model
Horizontal float switch
Mounting
Horizontal
Process connection
Flange
Size process connection
DN65
Standard connection
(EN) DIN
Pressure rating flange
PN40
Max. operating pressure
40 bar
Min. specific density of liquid
600 kg/m³
Float diameter
65 mm
Contact type
1 x NO en 1 x NC
Contact version
Silver
Switching power
440V / 5A / 2000VA AC - 240V / 1A / 35W DC inductive - 240V / 1A / 35W DC resistive
Adjustable differential gap
No
Switching differential
13 mm
Housing material
Aluminium alloy
Material wet portion housing
Stainless steel 316
Float material
Stainless steel 316
Material cover
Aluminium alloy
Material of connection
Steel
With sleeve
No
Level of protection (IP value)
IP65
Ambient temperature
from -30 to 70 °C
Explosion-proof
No