MITUTOYO

MITUTOYO Vernier Caliper 150mm - artnr. 530-102

  • ERIKS:23141303
  • Manufacturer:4946368110158
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Vernier Caliper with Depth Meas. RodSeries 530This is a standard type of vernier caliper that offers you the following benefits:<ul><li>Main scale and vernier scale satin chrome finish gives you high readability.</li><li>Raised sliding surfaces.</li></ul>
Save to list

€61.00/ pieceexcl. VAT

€73.81incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 150 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No
Alternatives
Product Image

FORMAT Pocket calipers locking 150mm

  • Eriks:23420846
  • Manufacturer:4317784137027

€42.69/ pieceexcl. VAT

€51.65incl. VAT

Estimated delivery date - 23/11/2026