FORMAT

FORMAT Pocket calipers locking 150mm

  • ERIKS:23420846
  • Manufacturer:4317784137027
Image 1
Pocket caliper with round depth gauge

Design: Made of stainless steel, hardened, scale parts and vernier matt chrome-plated. Rear side with thread table. Supplied in an artificial leather case.

Application: For inside, outside, depth and step measurements.
Save to list

€42.69/ pieceexcl. VAT

€51.65incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 0 to 150 mm
Alternatives
Product Image

MITUTOYO Vernier Caliper 150mm - artnr. 530-102

  • Eriks:23141303
  • Manufacturer:530-102

€61.00/ pieceexcl. VAT

€73.81incl. VAT

Estimated delivery date - 25/11/2026