MITUTOYO

MITUTOYO Metric Dial Indicator 10mm / 0,01mm - artnr. 2902S

  • ERIKS:23143527
  • Manufacturer:4946368841991
Image 1
Image 2
Image 1
Image 2
Dial Gauge, Lug Back, ISO TypeSeries 2<strong>Standard Type, 10 mm Range, 0,01 mm Graduation</strong><br /><br />This is a standard dial indicator. It offers you the following benefits:<ul><li>Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.</li><li>No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.</li></ul>
Save to list

€83.60/ pieceexcl. VAT

€101.16incl. VAT

14 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No