Products
Brands
About Eriks
Customer service
BE - English
Home
Dial gauge scale 0.01mm, range...
Dial gauge scale 0.01mm, range 1mm, series 2
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Digital indication
No
1
Depth dimension
No
1
Model
Metric
1
Log in to see your specific pricing.
Log in
1
of
Dial gauge scale 0.01mm, range 1mm, series 2
Product
Digital indication
Depth dimension
Model
Available
Price
excl. VAT
Product
Digital indication
Depth dimension
Model
Available
Price
excl. VAT
Metric Dial Indicator 10mm / 0,01mm - artnr. 2902S
No
No
Metric
€83.60
/
piece
Log in