MITUTOYO

MITUTOYO Blade Type Caliper 200mm - artnr. 536-135

  • ERIKS:23141340
  • Manufacturer:4946368111131
Image 1
Image 2
Image 1
Image 2
Vernier Blade Caliper
Series 536
Inside groove caliper
Carbide-tipped measuring surfaces and depth gauge
Save to list

€464.55/ pieceexcl. VAT

€562.11incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 200 mm
Digital indication
No
Depth dimension
Yes
Data-exchange
No
Model
Metric
Shock-proof
No