Products
Brands
About Eriks
Customer service
BE - English
Home
Caliper gauge: with thin measu...
Caliper gauge: with thin measuring jaws, series 536
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Measuring range [mm]
from 0 to 150
1
from 0 to 200
1
Digital indication
No
2
Depth dimension
Yes
2
Model
Log in to see your specific pricing.
Log in
2
of
Caliper gauge: with thin measuring jaws, series 536
Product
Measuring range [mm]
Digital indication
Depth dimension
Available
Price
excl. VAT
Product
Measuring range [mm]
Digital indication
Depth dimension
Available
Price
excl. VAT
Blade Type Caliper 150mm - artnr. 536-134
from 0 to 150
No
Yes
€429.40
/
piece
Blade Type Caliper 200mm - artnr. 536-135
from 0 to 200
No
Yes
€464.55
/
piece
Log in