MITUTOYO

MITUTOYO Blade Type Caliper 150mm - artnr. 536-134

  • ERIKS:23141339
  • Manufacturer:4946368111124
Image 1
Image 2
Image 1
Image 2
Vernier Blade Caliper
Series 536
Inside groove caliper
Carbide-tipped measuring surfaces and depth gauge
Save to list

€429.40/ pieceexcl. VAT

€519.57incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 150 mm
Digital indication
No
Depth dimension
Yes
Data-exchange
No
Model
Metric
Shock-proof
No