MHA ZENTGRAF

MHA ZENTGRAF Accumulator safety block ASB-DN32-G1 1/2-E-112A-330C

  • ERIKS:14714503
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The block is intended for protection, isolation and depressurization of hydraulic accumulators. It can be manually relieved or on request prepared and equipped with solenoid-operated relief valves (24Vdc).

Maximum working pressure
  • Manual operation: 400 bar
  • Manual and solenoid operation: 350 bar
Save to list

€1,202.85/ pieceexcl. VAT

€1,455.45incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MHA ZENTGRAF
Size
DN32
Max. operating pressure
330 bar
Connections
1" BSP
Relief type
Manual and solenoid operation NO
Spare parts & accessories
Product Image

MHA ZENTGRAF Accumulator adapter ASB-DN32-S309-G2

  • Eriks:14714510
  • Manufacturer:?01259866

€476.58/ pieceexcl. VAT

€576.66incl. VAT

Estimated delivery date - 10/12/2026