MHA ZENTGRAF

MHA ZENTGRAF Accumulator adapter ASB-DN32-S309-G2

  • ERIKS:14714510
Image 1
The block is intended for protection, isolation and depressurization of hydraulic accumulators. It can be manually relieved or on request prepared and equipped with solenoid-operated relief valves.

Maximum working pressure
  • Manual operation: 400 bar
  • Manual and solenoid operation: 350 bar
Save to list

€476.58/ pieceexcl. VAT

€576.66incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MHA ZENTGRAF
Size
DN32
Connections
2" BSP