MHA ZENTGRAF

MHA ZENTGRAF Accumulator safety block ASB-DN10-G1/2-M-112A-330-C

  • ERIKS:14714504
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The block is intended for protection, isolation and depressurization of hydraulic accumulators. It can be manually relieved or on request prepared and equipped with solenoid-operated relief valves (24Vdc).

Maximum working pressure
  • Manual operation: 400 bar
  • Manual and solenoid operation: 350 bar
Save to list

€521.95/ pieceexcl. VAT

€631.56incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MHA ZENTGRAF
Size
DN10
Max. operating pressure
330 bar
Connections
1/2" BSP
Relief type
Manually operated
Spare parts & accessories
Product Image

MHA ZENTGRAF Accumulator adapter ASB-DN10/20 G3/4

  • Eriks:14714507
  • Manufacturer:01271228 G

€69.58/ pieceexcl. VAT

€84.19incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

MHA ZENTGRAF Accumulator adapter ASB-DN10/20 G1.1/4

  • Eriks:14714508
  • Manufacturer:01271230 G

€70.13/ pieceexcl. VAT

€84.86incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

MHA ZENTGRAF Accumulator adapter ASB-DN10/20 G2

  • Eriks:14714509
  • Manufacturer:01271232 G

€124.85/ pieceexcl. VAT

€151.07incl. VAT

1 In stock - Estimated delivery date 10/11/2026