MHA ZENTGRAF

MHA ZENTGRAF Accumulator adapter ASB-DN10/20 G1.1/4

  • ERIKS:14714508
Image 1
The block is intended for protection, isolation and depressurization of hydraulic accumulators. It can be manually relieved or on request prepared and equipped with solenoid-operated relief valves.

Maximum working pressure
  • Manual operation: 400 bar
  • Manual and solenoid operation: 350 bar
Save to list

€70.13/ pieceexcl. VAT

€84.86incl. VAT

4 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MHA ZENTGRAF
Size
DN10 - DN20
Connections
1.1/4" BSP