METABO

METABO SDS-plus P4P (4C) / 14 x 550/600 mm (626120000)

  • ERIKS:14510911
  • Manufacturer:4007430280633
Image 1
Image 2
Image 1
Image 2
Intelligent geometry with its uncompromised quality of detail ensures a long service life, precise drill holes and maximum quiet running - even on the toughest loads., Highest level of safety thanks to the optimum symmetrical head geometry with 4 full carbide cutters, which do not catch when encountering reinforcing., Up to Ø 16 mm: with innovative, welded full carbide head for maximum tool life and larger dust outputs for highest drill speed, Power breakers cause micro tears in the material for a noticeable quicker drill progress, Low-vibration drilling with 4-spiral helix. 2 large volume helixes remove the bore dust quickly and reliably from the drill hole, two reinforced spirals ensure additional safety and stability., Extremely resistant to breakage thanks to high-grade special steel, Very long tool life for up to 50% more dowel-compatible circular bores, For professional use in masonry, concrete and armoured concrete
Save to list

€65.99/ pieceexcl. VAT

€79.85incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO