METABO

Carbide hammer drill bit, SDS-plus "Pro 4 Premium", 4 cutting edges

  • Intelligent geometry with its uncompromised quality of detail ensures a long service life, precise drill holes and maximum quiet running - even on the toughest loads.
  • Highest level of safety thanks to the optimum symmetrical head geometry with 4 full carbide cutters, which do not catch when encountering reinforcing.
  • Up to Ø 16 mm: with innovative, welded full carbide head for maximum tool life and larger dust outputs for highest drill speed
  • Power breakers cause micro tears in the material for a noticeable quicker drill progress
  • Low-vibration drilling with 4-spiral helix. 2 large volume helixes remove the bore dust quickly and reliably from the drill hole, two reinforced spirals ensure additional safety and stability.
  • Extremely resistant to breakage thanks to high-grade special steel
  • Very long tool life for up to 50% more dowel-compatible circular bores
  • For professional use in masonry, concrete and armoured concrete
Image 1
Image 2
Image 1
Image 2
80 of Carbide hammer drill bit, SDS-plus "Pro 4 Premium", 4 cutting edges
ProductAvailablePriceexcl. VAT