METABO

METABO GB 18 LTX BL Q I Cordless tapping machine 18 Volt metaBox

  • ERIKS:14187669
  • Manufacturer:4061792188105
Image 1
  • Metabo "Quick" System: Quick change of tool holder and bits, ideal for fast and convenient change of applications
  • Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving
  • Selectable "impulse" mode for removal of damaged screws and for spot-drilling on smooth surfaces
  • Precision Stop: Electronic torque control with increased precision for accurate and intricate working
  • Overload protection: protects the motor from overheating
  • Spindle with hexagonal recess for screwdriver bits for working without chuck
  • Collar (Ø 43 mm) for versatile use
  • Integrated working light to illuminate the work site
  • Robust die cast aluminium gear housing for optimum heat dissipation and durability
  • With handy belt hook and bit holder, can be fixed either on the right or left side
  • Battery packs with capacity display for checking the charge status
  • Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service life.
  • 3-year warranty on battery packs thanks to the combined elements of Ultra-M technology
Save to list

€607.86/ pieceexcl. VAT

€735.51incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO