METABO

Cordless drill/driver, type GB 18 LTX BL Q I

  • Metabo "Quick" System: Quick change of tool holder and bits, ideal for fast and convenient change of applications
  • Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving
  • Selectable "impulse" mode for removal of damaged screws and for spot-drilling on smooth surfaces
  • Precision Stop: Electronic torque control with increased precision for accurate and intricate working
  • Overload protection: protects the motor from overheating
  • Spindle with hexagonal recess for screwdriver bits for working without chuck
  • Collar (Ø 43 mm) for versatile use
  • Integrated working light to illuminate the work site
  • Robust die cast aluminium gear housing for optimum heat dissipation and durability
  • With handy belt hook and bit holder, can be fixed either on the right or left side
  • Battery packs with capacity display for checking the charge status
  • Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service life.
  • 3-year warranty on battery packs thanks to the combined elements of Ultra-M technology
Image 1
1 of Cordless drill/driver, type GB 18 LTX BL Q I
ProductAvailablePriceexcl. VAT