METABO

METABO Compressor Power 280-20 W OF (230 V / 50 Hz); Cardboard box (601545000)

  • ERIKS:12747776
  • Manufacturer:4007430244864
Image 1
Compact and mobile piston compressor for flexible use both indoors and on construction sites
For single phase alternating current
Oil-free piston compressor: simple transportation and reduced service requirements
Operating pressure can be regulated according to application by means of a pressure reducer and manometer
Fittings and control elements protected in tubular frames and clearly visible
Rubberised, stable wheels and pull handle for mobile use
Cable winding mechanism
Convenient pressure switch for good cold starting, complete with relief valve
Overload protection: protects the motor from overheating
Rubberised feet for optimum stability
Attachment and transport option for Metaloc and other common storage case systems
Crane eyelet for safe and easy transport on the construction site

Scope of delivery
2 Universal quick-action couplings
Save to list

€553.41/ pieceexcl. VAT

€669.63incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Connection voltage
230 V
Motor power
1.7 kW
Tank capacity
20 l
Max. pressure
10 bar
Air comsumption
150 l/min
Sound level (in operation)
97 dB(A)
Weight
40 kg
Rotational speed
2850 rpm
Packaging
580x600x500 mm