Products
Brands
About Eriks
Customer service
BE - English
Home
Compressor Power 280
Compressor Power 280
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection voltage [V]
230
1
Motor power [kW]
1.7
1
Tank capacity [l]
20
1
Max. pressure [bar]
Air comsumption [l/min]
Log in to see your specific pricing.
Log in
1
of
Compressor Power 280
Product
Connection voltage [V]
Motor power [kW]
Tank capacity [l]
Available
Price
excl. VAT
Product
Connection voltage [V]
Motor power [kW]
Tank capacity [l]
Available
Price
excl. VAT
Compressor Power 280-20 W OF (230 V / 50 Hz); Cardboard box (601545000)
230
1.7
20
€553.41
/
piece
Log in