METABO

METABO All-purpose vacuum cleaner ASA 30 L PC Inox (220-240 V / 50 - 60 Hz); Cardboard box; with Manual Filter Cleaning (602015000)

  • ERIKS:12570673
  • Manufacturer:4007430246721
Image 1
Image 2
Image 1
Image 2
Compact vacuum cleaner for liquids and dry solids with commercial registration
Ideal for mobile use due to low weight and compact construction
For extraction from power tools and to clean construction sites, workshops etc.
Power socket for a power tool for using the automaticalstart-up/shut-down of the vacuum cleaner
PressClean: manual filter cleaning using strong air flow by activating the switch on the extraction unit during breaks
User protection: certified in accordance with EU standard for L class dust
Automatic shut-down when vacuuming liquids once the maximum fill level is reached
With integrated blow function for blowing out, drying and drawing off exhaust air
Container made of corrosion-proof, high-quality stainless steel
Cable and hose bracket for practical transport
Practical accessory case and storage area

Scope of delivery
Suction hose (Ø 32 mm / 3.5 m), Handle adapter, 2 Suction pipes (chrome-plated), Pleated polyester filter, PE Filter bags, Fleece filter bag, Crevice nozzle, Floor nozzle (300 mm wide), Suction nozzle (120 mm wide), Brush nozzle, Cable/hose bracket
Save to list

€296.01/ pieceexcl. VAT

€358.17incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Power consumption
1250 W
Container volume
30 l
Weight
9.6 kg
Maximum underpressure
210 mbar
Air power
3660 l/min
Length connecting cord
7.5 m
External hose diameter
32 mm
Hose length
3.5 mm
Spare parts & accessories

€30.44/ pieceexcl. VAT

€36.83incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€40.19/ packageexcl. VAT

€48.63incl. VAT

Estimated delivery date - 23/11/2026