Products
Brands
About Eriks
Customer service
BE - English
Home
All-purpose suction device typ...
All-purpose suction device type ASA 30 L PC Inox
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Power consumption [W]
1250
1
Container volume [l]
30
1
Weight [kg]
9.6
1
Maximum underpressure [mbar]
Air power [l/min]
Log in to see your specific pricing.
Log in
1
of
All-purpose suction device type ASA 30 L PC Inox
Product
Power consumption [W]
Container volume [l]
Weight [kg]
Available
Price
excl. VAT
Product
Power consumption [W]
Container volume [l]
Weight [kg]
Available
Price
excl. VAT
All-purpose vacuum cleaner ASA 30 L PC Inox (220-240 V / 50 - 60 Hz); Cardboard box; with Manual Filter Cleaning (602015000)
1250
30
9.6
€296.01
/
piece
Log in