MASTERFIX

MASTERFIX Plia rivet alu/st elh 4.8x16x1

  • ERIKS:23576701
  • Manufacturer:8714338102559
Image 1
Save to list
Not available in webshop

Sold per: 250Min. order: 250

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Material sleeve
Aluminium
Material of pin
Carbon steel
Head form
Extra large head
Diameter
4.8 mm
Length
16 mm
Clamping range
from 6 to 11 mm
Gas-/waterproof
No