Products
Brands
About Eriks
Customer service
BE - English
Home
Blind rivet no. 1003 PLIA mult...
Blind rivet no. 1003 PLIA multigrip extra large round head aluminium / steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
4.8
1
Length [mm]
16
1
Clamping range [mm]
from 6 to 11
1
Log in to see your specific pricing.
Log in
1
of
Blind rivet no. 1003 PLIA multigrip extra large round head aluminium / steel
Product
Diameter [mm]
Length [mm]
Clamping range [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Length [mm]
Clamping range [mm]
Available
Price
excl. VAT
Plia rivet alu/st elh 4.8x16x1
4.8
16
from 6 to 11
Not available in the webshop
Log in