MASTERFIX

MASTERFIX Mfx rivet alu/st lh 4.8x12x14

  • ERIKS:23576862
  • Manufacturer:8714338153704
Image 1
Save to list
Not available in webshop

Sold per: 250Min. order: 250

Estimated delivery date - 09/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Material sleeve
Aluminium
Material of pin
Carbon steel
Head form
Large head
Diameter
4.8 mm
Length
12 mm
Clamping range
from 6 to 8 mm
Gas-/waterproof
No