Products
Brands
About Eriks
Customer service
BE - English
Home
Blind rivet nr.1032 open type ...
Blind rivet nr.1032 open type large round head aluminium / steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
4
1
4.8
1
Length [mm]
10
1
12
1
Clamping range [mm]
from 5 to 65
1
from 6 to 8
1
Log in to see your specific pricing.
Log in
2
of
Blind rivet nr.1032 open type large round head aluminium / steel
Product
Diameter [mm]
Length [mm]
Clamping range [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Length [mm]
Clamping range [mm]
Available
Price
excl. VAT
Mfx rivet alu/st lh 4.8x12x14
4.8
12
from 6 to 8
Not available in the webshop
Mfx rivet alu/st lh 4.0x10x12
4
10
from 5 to 65
Not available in the webshop
Log in