MASTERFIX

MASTERFIX Blindk.moer rvs A2 M6 csk 1,5-4,0

  • ERIKS:23576593
  • Manufacturer:8714338174471
Image 1
Save to list
Not available in webshop

Sold per: 250Min. order: 250

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Clamping range
from 2 to 4.5 mm
Thread size metric (M..)
6
Material
Stainless steel
Surface protection
Polished
Length
155 mm
Drill hole diameter
9 mm
Head form
Countersunk head
Closed version
No