Products
Brands
About Eriks
Customer service
BE - English
Home
Blind rivet nut 24-VO open typ...
Blind rivet nut 24-VO open type sunk head, stainless steel, A2
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Clamping range [mm]
from 2 to 4.5
1
Thread size metric (M..)
6
1
Material
Stainless steel
1
Length [mm]
Log in to see your specific pricing.
Log in
1
of
Blind rivet nut 24-VO open type sunk head, stainless steel, A2
Product
Clamping range [mm]
Thread size metric (M..)
Material
Available
Price
excl. VAT
Product
Clamping range [mm]
Thread size metric (M..)
Material
Available
Price
excl. VAT
Blindk.moer rvs A2 M6 csk 1,5-4,0
from 2 to 4.5
6
Stainless steel
Not available in the webshop
Log in