MASCOT

MASCOT Toolbelt ZANZIBAR 0352A-990-09 ONE

  • ERIKS:11859681
  • Manufacturer:5707209154101
Image 1
Heavy duty top grain leather with metal buckle.
Buckle and belt ends are nickel free in accordance with EU requirements.
Belt can be shortened (total length 140cm).
Very durable.
100% leather
Save to list

€26.95/ pieceexcl. VAT

€32.61incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.95

-

10+

€26.14

3.00%

20+

€24.79

8.00%

30+

€23.45

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT