Products
Brands
About Eriks
Customer service
BE - English
Home
Belt Zanzibar 0352A-990
Belt Zanzibar 0352A-990
Heavy duty top grain leather with metal buckle.
Buckle and belt ends are nickel free in accordance with EU requirements.
Belt can be shortened (total length 140cm).
Very durable.
100% leather
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
1
of
Belt Zanzibar 0352A-990
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Toolbelt ZANZIBAR 0352A-990-09 ONE
€26.95
/
piece
Log in