MARTOR

MARTOR Blades industrie 37020.50 0,2mm

  • ERIKS:13582694
  • Manufacturer:4002632921636
Image 1
Image 2
Image 1
Image 2
Save to list

€4.07/ packageexcl. VAT

€4.92incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MARTOR
Type
Industrial Blade
Type
Industrial Blade
Total length
43 mm
Blade length
43 mm
Material
Steel
Blade width
22 mm
Blade thickness
0.2 mm
Width
22 mm
Length
43 mm