Products
Brands
About Eriks
Customer service
BE - English
Home
Industrial Blade, Steel
Industrial Blade, Steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Industrial Blade
1
Material
Steel
1
Blade width [mm]
22
1
Log in to see your specific pricing.
Log in
1
of
Industrial Blade, Steel
Product
Type
Total length [mm]
Blade length [mm]
Available
Price
excl. VAT
Product
Type
Total length [mm]
Blade length [mm]
Available
Price
excl. VAT
Blades industrie 37020.50 0,2mm
Industrial Blade
43
43
€4.07
/
package
Log in